×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV1410FM

PANDUIT PV14-10F-M Pan-Term® PV14-10F-M Fork Terminal, Blue, Vinyl, 14-16 AWG, #10 Stud, PK1000

Price $0.2357 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-10F-M

Description

Fork Terminal, vinyl insulated, funnel entry, 16- 14 AWG, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.46 in Temperature Rating 221 F
Width 0.34 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983804115

Packages

1000 - UNIT - (1000)