×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV224FMYY

PANDUIT PV22-4F-MYY Pan-Term® PV22-4F-MYY Loose Piece Terminal

Price $0.2561 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV22-4F-MYY

Description

Fork Terminal, vinyl insulated, funnel entry, 26- 22 AWG, #4 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Material Copper
Finish Tin Plated Width 0.2 in
Standards American Bureau of Shipping (ABS) UPC 613056757974

Packages

1000 - UNIT - (1000)