Description
Nylon Fork Wire Range 12-10 Bolt Hole 5/16
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 12-10 AWG | Stud Size | 5/16 in |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Nylon | Tang Type | Fork |
| Standards | UL E9809 | UPC | 786210101736 |
Packages
| 500 - UNIT - (500) |