×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABKN106FD

ABB KN10-6F-D Terminal fork nylon 12-10AWG #6 yellow

Price $1.2123 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KN10-6F-D

Description

Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 12-10 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Color Yellow
Barrel Type Internal Serration Tang Type Fork
Standards UL E9809 UPC 786210101941

Packages

500 - UNIT - (500)