Description
SPEC-KONĀ® Vinyl insulated fork terminal.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 22-16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Red | Tang Type | Fork |
| Temperature Rating | 75 degrees C | Width | 14-1/2 in |
| Standards | UL E9809 | UPC | 786210100180 |
Packages
| 1 - UNIT - 1 |