Description
SPEC-KONĀ® Vinyl insulated fork terminal.
Specifications
| Brand Name | Thomas & Betts | Item Name | Fork Terminal |
| Type | Insulated, Short Sleeve | Conductor Size | 22-16 AWG |
| Stud Size | #8 | Voltage Rating | 600 V |
| Insulation Material | Vinyl | Material | Copper |
| Finish | Electro Tin-Plated | Color | Red |
| Barrel Type | Brazed Seam, Serrated | Temperature Rating | 75 degrees C |
| Width | 11 in | Standards | UL E9809 Listed |
| UPC | 786210100135 |
Packages
| 1000 - UNIT - (1000) |