Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal with Flanged Tongue | Type | Nylon Insulated Flanged Fork Terminal |
| Conductor Size | 22-16 AWG | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Copper |
| Finish | Electro Tin Plated | Color | Red |
| Barrel Type | Brazed Seam | Tang Type | Fork |
| Temperature Rating | 105 degrees C | Standards | UL E9809 |
| UPC | 786210817767 |
Packages
| 1000 - UNIT - (1000) |