×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABRB1157200

ABB RB1157-200 Terminal fork non-insu 18-14AWG blue STA-KON

Price $0.3958 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RB1157-200

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name STA-KON Type Vinyl Insulated Fork Terminal
Stud Size #10 Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Blue Temperature Rating 105 degrees C
Width 4-1/2 in Standards UL E9809
UPC 786210883281

Packages

1000 - UNIT - (1000)