×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABRCS106FLX

ABB RCS10-6FLX Terminal fork lock insulated 12-10AWG #6 yellow

Price $1.8254 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RCS10-6FLX

Description

These locking fork terminals are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.

Specifications

Brand Name ABB Type Heat Shrinkable, Locking
Stud Size #6 Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Yellow Temperature Rating 150 degrees C
Width 1.3 in UPC 786210873664

Packages

500 - UNIT - (500)