Description
CATAMOUNT® Vinyl insulated fork terminal. French label.
Specifications
| Brand Name | ABB | Type | Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Yellow | Standards | UL E9809 |
| UPC | 728494145501 |
Packages
| 75 - UNIT - (75) |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.
CATAMOUNT® Vinyl insulated fork terminal. French label.
| Brand Name | ABB | Type | Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Yellow | Standards | UL E9809 |
| UPC | 728494145501 |
| 75 - UNIT - (75) |