Description
Catamount® Vinyl insulated double crimp locking fork terminal for wire range 12-10. Moulded funnel entry insulator. Brazed seam. Internal barrel serrations.
Specifications
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Standards | UL E9809 | UPC | 786209935847 |
Packages
| 1 - UNIT - 1 |