Description
CATAMOUNT® Vinyl insulated fork terminal. French label.
Specifications
| Brand Name | ABB | Type | Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Blue | Standards | UL E9809 |
| UPC | 728494145464 |
Packages
| 75 - UNIT - (75) |
CATAMOUNT® Vinyl insulated fork terminal. French label.
| Brand Name | ABB | Type | Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Blue | Standards | UL E9809 |
| UPC | 728494145464 |
| 75 - UNIT - (75) |