Description
Vinyl insulated double crimp locking fork.
Specifications
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Standards | UL E9809 | UPC | 786209935755 |
Packages
| 1 - UNIT - 1 |
Vinyl insulated double crimp locking fork.
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Standards | UL E9809 | UPC | 786209935755 |
| 1 - UNIT - 1 |