idi304c4

IDEAL INDUSTRIES 30-4C4 Canadian WireTwist™ (C.W.T.) Wire Connector, C4, Yellow - Flip-Tub of 1,000 (1000/Jar) , Yellow

Availablefor Backorder
Price $0.1092 / EA
Qty EA sold in multiples of 1000
Manufacturer:IDEAL
Manufacturer #:30-4C4

Description

“Stayset spring” to ensure each and every connector is usable resulting in better cost efficiency. CSA Certified and UL Listed as a pressure type connector for 600V maximum building wire, and 1000V maximum for in signage/fixture applications. Superior corrosion resistance. Designed to appeal to users of wingless connectors.

Specifications

Brand Name Ideal Sub Brand Canadian WireTwist™
Item Name Twist-On Wire Connector Type Non-Winged
Voltage Rating 600 V Conductor Size 18-10 AWG
Series/Model C4 Connection Type Twist-On
Material Thermoplastic Color Yellow
Temperature Rating 105 °C Standards UL Listed, CSA C22.2 No. 188 Certified
UPC 624141022099

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok