Abbotsford
IDI30707JC

IDEAL 30-707JC WIRENUT CAN-TWIST1000/JAR

Price $103.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-707JC

Description

CAN-TWIST™ Wire connectors of ergonomic, easy-twist design - only a few turns are needed to achieve torque, without the need to pre-twist wire. Heat-set, square-cut springs stay in place and firmly grip wire for superior connectivity. Flexible outer shell virtually eliminates cracking, expanding to securely accommodate wire indicated by white expansion lines. Extended skirt length provides over-strip protection. Sleek design helps reduce box fill.

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Item Name Twist-On Wire Connector Type Wing
Voltage Rating 600 V Amperage Rating 20 A
Conductor Size 22-10 AWG Number of Conductors 3
Connection Type Twist-On Color Blue
Temperature Rating Up to 105 °C/221 °F Standards CSA C22.2 No. 188

Packages

1 - UNIT - 1