Abbotsford
mar37p

ABB ELECTRIFICATION CANADA INC 37P Marrette® Wire Connector High Temperature, Twist 600 V, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:37P

Description

Marrette black high temperature wire connector, wire range #14-#8.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type High Temperature
Conductor Size 14-8 AWG Color Black
UPC 067396008836

Packages

1 - UNIT - 1 50 - UNIT - 50 500 - UNIT - (500)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $0.4445 / EA
Quantity EA sold in multiples of 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok