Abbotsford
MAR833BARBEIGE

ABB 833BAR-BEIGE Marrette® Wire Connector Ergonomic Wing 600 V, Beige

Price $0.2388 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:833BAR-BEIGE
Country of origin:Canada

Description

Wire Connector Wing Beige #22-#8

Specifications

Brand Name ABB Sub Brand Marrette®
Type Wire Connector Voltage Rating 600 V
Material Polypropylene Color Beige
Mounting Twist-On Temperature Rating 221 F ; 105 C
UPC 067396016626

Packages

1 - UNIT - 1