Abbotsford
MAR833GD

ABB 833-GD WIRE CONNECTOR WING YELLOW NO22-NO8

Price $0.2069 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:833-GD
Country of origin:Canada

Description

Winged Wire Connector Yellow #22 - #8 AWG Large Quantities

Specifications

Brand Name ABB Item Name Wire Connector
Type Winged, Insulated Voltage Rating 600 V
Conductor Size 22-8 AWG Connection Type Twist-On
Material Polypropylene Color Yellow
Temperature Rating 221 °F Application For Residential, Commercial
UPC 067396016442

Packages

180K - UNIT - (180000)