Abbotsford
gen6439

GENERAC POWER SYSTEMS 6439 11kW 120/240V Standby Generator

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6439

Description

Generac 6439 11 Kw Air-cooled Standby Generator With Steel Enclosure (unit Only) (replaces 5883)

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Air Cooled Phase 1
Amperage Rating 45.8 A LPG, 41.7 A Natural Gas Frequency Rating 60 Hz
Speed Rating 3600 RPM Material Steel Enclosure
Finish Bisque Engine Type OHVI
Engine Displacement 530 cm³ Fuel Consumption LPG: 70 ft³/h at Full Load, Natural Gas: 145 ft³/h at Full Load
Noise Level 63 db Temperature Rating -25 °C
Weight 407 lb Includes (12) Circuits
Standards CARB Compliant, cULus Listed, California Proposition 65 Warning Application For Providing Essential Circuit Power Protection for Home, Ensuring the Necessities Remain Powered During an Outage
UPC 696471064391

Packages

1 - UNIT - 1