As the #1 selling home standby generator brand, Generac's® Guardian Series® generators provide the automatic backup power you need to protect your home and family during a power outage. Every Guardian Series generator comes with FREE Mobile Link™ Connectivity, allowing you to monitor the status of your generator on a phone, tablet or computer from anywhere in the world. Connected to your existing LP or natural gas fuel supply, the generator starts within seconds of sensing power loss - automatically - and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits or whole house coverage. Generac's® Guardian Series® offers benefits that few competitors can match, all backed by 24/7/365 customer support and a nationwide dealer network of more than 6,000 strong, the best in the market.

GENERAC 7226 AIR COOLED STDBY 18/17KW ALUM WIFI
Description
Specifications
Brand Name | Generac Power Systems | Sub Brand | Guardian® |
Item Name | Standby Generator | Type | Air Cooled Gas Engine, Residential |
Voltage Rating | 240 V | Amperage Rating | 80 A |
Wattage | 17000 W Natural Gas, 18000 W LPG | Phase | 1 |
Power Factor | 1 | Fuel Type | LPG/Natural Gas |
Engine Type | Generac G-Force 800 | Cooling Type | Air |
Series/Model | G007226 | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 117 ft³/h at 100% Load, 73 ft³/h at 50% Load, LPG: 51.6 ft³/h at 100% Load, 31.1 ft³/h at 50% Load | Total Harmonic Distortion | <5% |
Number of Cylinders | 2 | Compression Ratio | 9.5:1 |
Speed Rating | 3600 r/min | Material | Aluminum with Cast Iron Sleeve Cylinder Block |
Dimensions | 48 in L x 25 in W x 29 in H | Weight | 420 lb |
Warranty | 5 yr Limited | Standards | ETL Listed |
UPC | 696471082579 |
Packages
1 - UNIT - 1 |