Abbotsford
CARSPD24601

CARLO GAVAZZI SPD24601 Switching Power Supply 85 - 264 VAC, 90 - 375 VDC Input, 24 - 28 VDC Output, 2.5 A,

Price $465.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPD24601

Description

Type-SPD 30 W Switching Power Supply SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Features Universal AC input full range. Installation on DIN rail 7.5 or 15 mm. Short circuit protection. Overload protection. Class 2 output. High efficiency. LED indicator for DC power ON. Power Ok output. CE, TUV approved and cULus Listed.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Input Voltage 85 - 264 VAC, 90 - 375 VDC Output Voltage 24 - 28 VDC
Power Rating 60 W Series/Model SPD
Amperage Rating 2.5 A Frequency Rating 47 - 63 Hz
Efficiency 89 Terminal Type Screw
Dimensions 3.60 in L x 1.59 in W x 4.49 in D Mounting Type DIN Rail
Temperature Rating -40 to 71 °C Standards CCC Certified, IEC 60068-2-6, IEC 60068-2-27, TUV Marked, UL 508 Listed

Packages

1 - UNIT - 1