Abbotsford
WAG26872142

WAGO CANADA INC. 2687-2142 POWER SUPPLY ECO 2 1PH24 VDC 1.25A

Price $94.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:2687-2142

Description

Power supply; Eco 2; 1-phase; 24 VDC output voltage; 1.25 A output current; DCOK LED.FEATURES:- Optical status indication- Suitable for both parallel and series operation- Natural convection cooling when horizontally mounted- Connection technology with push-in termination and tool-free lever operation- Electrically isolated output voltage (SELV/PELV) per EN 61010/UL 61010- Marker slot (2789-1223, not included) for WAGO marking cards (WMB) and - WAGO marking strips

Specifications

Brand Name Wago Corp Item Name Power Supply
Type 1-Phase Input Voltage 90 - 264 VAC
Output Voltage 24 VDC Power Rating 30 W
NEMA Configuration IP20 Amperage Rating 1.25 A
Frequency Rating 50/60 Hz Efficiency 88%
Terminal Type Push-In Dimensions 25 mm W x 100 mm D x 100 mm H
Mounting Type DIN Rail Temperature Rating -25 to 70 °C
Standards CE Certified, SEMI F47, EN 61010-1, 61010-2-201, 61204-3, UL 61010-1, 61010-2-201, RoHS Compliant, REACH Compliant

Packages

1 - UNIT - 1