WAGO 2.5A 24VDC 1-Phase Power Supply Unit
Description
Power supply unit; Eco 2; 1-phase; 24 VDC output voltage; 2.5 A output current; DC-OK LED. Optical status indication. Suitable for both parallel and series operation. Natural convection cooling when horizontally mounted. Connection technology with push-in termination and tool-free lever operation. Electrically isolated output voltage (SELV/PELV) per EN 61010/UL 61010.
Specifications
| Brand Name | Wago Corp | Item Name | DC Power Supply |
| Input Voltage | 90 - 264 VAC | Output Voltage | 22 - 29 VDC |
| Power Rating | 60 W | Amperage Rating | 2.5 A |
| Frequency Rating | 50/60 Hz | Efficiency | 90.5% |
| Terminal Type | Push-In Cage Clamp | Dimensions | 35 mm W x 90 mm D x 100 mm H |
| Temperature Rating | -25 to 70 °C | Standards | CE Certified, UKCA, EN 61010-1, EN 61010-2-201, EN 61204-3, UL 61010-1, UL 61010-2-201, SEMI F47 |
| Application | For ITE (Commercial), Laboratory |
Packages
| 1 - UNIT - 1 |