Abbotsford
WAG750602040000

WAGO CANADA INC. 750-602/040-000 POWER SUPPLY 24 VDC EXTREME DARK GRA

Price $126.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-602/040-000

Description

Power Supply with 24 VDC for extreme environments. This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 10 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly.

Specifications

Color Gray Mounting Type DIN-35 Rail
UPC 050821460163

Packages

1 - UNIT - 1