WAGO 40A 24VDC Switched-Mode Power Supply
Description
Switched-mode power supply; Eco; 1-phase; 24 VDC output voltage; 40 A output current; DC OK contact; 6,00 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Fast and tool-free termination via lever-actuated PCB terminal blocks. Bounce-free switching signal (DC OK) via optocoupler. Parallel operation. Electrically isolated output voltage (SELV) per UL 60950-1; PELV per EN 60204.
Specifications
| Brand Name | Wago Corp | Item Name | DC Power Supply |
| Input Voltage | 90 - 264 VAC, 130 - 373 VDC | Output Voltage | 22 - 28 VDC |
| Power Rating | 960 W | Amperage Rating | 40 A |
| Frequency Rating | 47 - 63 Hz | Efficiency | 90% |
| Terminal Type | Cage Clamp | Dimensions | 170 mm W x 150 mm D x 136 mm H |
| Mounting Type | DIN-35 Rail | Temperature Rating | -25 to 70 °C |
| Standards | CE Certified, EN 62368-1, EN 61204-3, EN 61000-6-2, EN 61000-6-4, UL 60950-1, UL 508, SEMI F47 | Application | For Industrial, ITE (Commercial) |
| UPC | 050821748253 |
Packages
| 1 - UNIT - 1 |