WEIDMULLER LTD 1469470000 PROeco Switch Mode Power Supply Enclosed, Single Phase 85 - 277 VAC, 80 - 370 VDC, 100 - 240 VAC Input, 24 VDC Output,
Description
Power supply, switch-mode power supply unit, 24 V.
Specifications
| Brand Name | Weidmuller | Sub Brand | PROeco |
| Item Name | Switch Mode Power Supply | Type | Enclosed, Single Phase |
| Input Voltage | 85 - 277 VAC, 80 - 370 VDC, 100 - 240 VAC | Output Voltage | 24 VDC |
| Power Rating | 72 W | Amperage Rating | 0.55 A at 230 VAC/1.04 A at 110 VAC, 0.22 A at 370 VDC/0.68 A at 120 VDC Input, 3 A Output |
| Frequency Rating | 47 - 63 Hz | Efficiency | 87% |
| Terminal Type | Screw | Material | Metal |
| Dimensions | 1.339 in W x 4.921 in H x 3.937 in D | Mounting Type | DIN Rail |
| Temperature Rating | -25 to 70 °C | Standards | cULus E258476 Listed, CE Marked, EAC, TUV Approved |
| Application | For Commercial Applications |
Packages
| 1 - UNIT - 1 |