
WEIDMULLER LTD 1469490000 PROeco Switch Mode Power Supply Enclosed, Single Phase 85 - 264 VAC, 80 - 370 VDC, 100 - 240 VAC Input, 24 VDC Output,
Description
Power supply, switch-mode power supply unit, 24 V.
Specifications
Brand Name | Weidmuller | Sub Brand | PROeco |
Item Name | Switch Mode Power Supply | Type | Enclosed, Single Phase |
Input Voltage | 85 - 264 VAC, 80 - 370 VDC, 100 - 240 VAC | Output Voltage | 24 VDC |
Power Rating | 240 W | Amperage Rating | 1.23 A at 230 VAC/2.47 A at 110 VAC, 1.18 A at 370 VDC/2.4 A at 120 VDC Input, 10 A Output |
Frequency Rating | 47 - 63 Hz | Efficiency | 90% |
Terminal Type | Screw | Material | Metal |
Dimensions | 2.362 in W x 4.921 in H x 3.937 in D | Mounting Type | DIN Rail |
Temperature Rating | -25 to 70 °C | Standards | cULus E258476 Listed, CE Marked, EAC, TUV Approved |
Application | For Commercial Applications |
Packages
1 - UNIT - 1 |