×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANU10N11V

PANDUIT U10N11V 10kVA 208V VRLA SmartZone UPS

Price $10,241.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:U10N11V
Documents Documents

Description

SteadySine™ On-Line Double Conversion UPS, 10kVA, 6U (3U UPS + 3U EBP), 208/240V, VRLA, Single Phase, True On-Line Power Protection with Intelligent Network Card & Rail Kit

Specifications

Brand Name Panduit Sub Brand SmartZone™
Item Name Uninterruptible Power Supply Type Double Conversion
Voltage Rating 208/240 V Phase 1
UPC 613056825291

Packages

1 - UNIT - 1