Abbotsford
schscl500rm1uc

SCHNEIDER ELECTRIC IT CORP SCL500RM1UC SMART UPS C LITHIUM IONSHORT DEPTH 500VA 120V

Price $838.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SCL500RM1UC

Description

This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 500VA line interactive 1U short depth rackmount UPS with Lithium-ion battery provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 4 NEMA5-15R outlets. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SCL UPS has a 5-year warranty on the UPS and Lithium-ion battery.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 500 VA Voltage Rating 680 V Input, 120 V Output
Color/Finish Black Battery Type Lithium-Ion
Mounting Type Floor/Rack/Wall Number of Outlets 4
Cord Length 6 in Interface Type USB
Includes Software CD, Documentation CD, Installation Guide, Rack-Mounting Support Rails, USB Cable UPC 731304344551

Packages

1 - UNIT - 1