Abbotsford
notnmpssc

NOTIFIER CANADA N-MPS-SC Single Stage Honeywell Pull Station

Price $79.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:N-MPS-SC

Description

HONEYWELL NOTIFIER The Notifier MPS Addressable Series manual stations provide reporting for the NFS-320C, NFS2-640, and NFS2-3030 fire alarm control panels.

Specifications

Brand Name Notifier Item Name Pull Station
Type Single Stage, Conventional Series, Manual, English/French Lettering Voltage Rating 32 VDC Maximum Applied, 24 VDC Supply Voltage
Mounting Surface or Semi-Flush Amperage Rating 400 µA Average, 550 µA Maximum
Material Die-Cast Metal Color Red Enamel
Dimensions 82 mm W x 55 mm D x 121 mm H Operating Temperature 0 - 49 °C
Includes Form-C Alarm and Ancillary Contacts Standards ULC S7568 Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok