×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PYRP4010ACSWCA

KIDDE CANADA P4010ACS-WCA 120V Wireless Smoke Alarm with 10-Year Sealed Battery Backup

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:P4010ACS-WCA

Description

The P4010ACS-WCA is an AC/DC powered smoke alarm with 10 year battery backup that features wireless interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as "Replace Alarm" at end of alarm life, and "Hush mode activated" when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm, or error mode of the alarm. Kidde P4010 Series Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Type Wireless Talking Voltage Rating 120 V
Sensor Type Photoelectric Smoke Alarm Number of Sensors 1
Material PVC Humidity up to 95% relative humidity, non-condensing
Series/Model P4010ACS-WCA Amperage Rating 53 mA
Frequency Rating 60 Hz Audible Alert Yes
Sensitivity Level 2.32 +/- 1.35% /ft OBS Interconnection Capability Up to 24 Kidde Devices
Wiring Type Hardwired; Quick connect plug with 15.2 cm (6”) pigtails Display LED
Battery Type Sealed Lithium Loudness 85 dB at 10 ft
Color White Dimensions 14.2 cm dia x 4.9 cm D
Operating Temperature 4.4 °C Warranty 10-year limited
Standards cUL Listed UPC 047871273508

Packages

3 - UNIT - (3)