Description
FEATURES AND BENEFITS:• Compact secure design fits most toggle switches and some small circuit breakers• Easily attached without removal of faceplate or screws• Accommodates switches: .45 – .78 inches (11.43mm – 19.81mm) tall x.25 – .38 inches (6.35mm – 9.65mm) wide x.25 – .40 inches (6.35mm – 10.16mm) thick• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance
Specifications
| Brand Name | Panduit | Sub Brand | Safety |
| Item Name | Lockout Device | Type | Toggle Switch Lockout |
| Color | Red | Height | 0.78 in |
| Width | 0.38 in | Depth | 0.4 in |
| Material | Rugged Nylon/Stainless Steel | For Use With | Toggle Switches and Small Circuit Breakers |
| Packaging Quantity | 1/Pack | UPC | 074983343782 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - (5) |