
W H BRADY 66320 Brady Universal Multi-Pole Breaker Lockout
Description
Universal multi-pole breaker lockout is made of durable impact-modified nylon and is compatible with most two or three pole breakers with a tie-bar such as GE ITE, Sylvania, Challenger, Bryant, Westinghouse and General Switch Company. Simply tighten thumbscrew to clamp lockout securely over tie bar, then insert lock to prevent clamp from being loosened.
Specifications
Brand Name | Brady | Item Name | Circuit Breaker Lockout |
Type | Universal, Multi-Pole Tie Bar | Padlock Shackle Maximum Diameter | 0.28 in |
Color | Red | Height | 1.05 in |
Width | 1-1/4 in | Depth | 2-1/4 in |
Material | Polypropylene | Packaging Quantity | 6/Pack |
Standards | OSHA 1910.147 | Application | Electrical Risk Lockout |
UPC | 754473663209 |
Packages
1 - UNIT - 1 |