Abbotsford
IDI44801

IDEAL INDUSTRIES 44-801 Safety Lockout Hasp, 1-1/2 inch Jaw, 2/Card

Price $50.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-801

Description

Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.


Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source!

They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability

Permanent “Do Not Operate” labels accept pens, pencils and permanent markers

Specifications

Brand Name Ideal Item Name Safety Lockout Hasp
Type Safety Maximum Number of Padlocks 6
Material Anodized Aluminum Alloy Color Red
Jaw Diameter 1-1/2 in Finish Rust-Proof Plating, Vinyl Coated
Dimensions 5-1/2 in L x 2-1/2 in W x 1/2 in H Standards RoHS
UPC 783250448012

Packages

1 - UNIT - 1