Abbotsford
mil48736051

MILWAUKEE 48-73-6051 Stabilizer Knee Pads with Thigh Strap

Price $73.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-6051

Description

The MILWAUKEE® Stabilizer Performance Knee Pad is designed to be the most secure with maximum comfort. The large flat cap provides increased stability while working in a stationary location. The layered gel knee pad absorbs pressure and supports the knee for ultimate comfort all day long. These knee pads are built with a hinged thigh strap for better mobility for easier movement around the jobsite.


Large Flat Cap, Increased Stability

Layered Gel Absorbs Pressure & Supports Knee

Hinged Thigh Straps: Better Mobility

Pressure Reducing Foam Maintains Shape

Robust, Durable Cap for Longest Life

2 Secure Adjustable Buckles

Dual Material Lower Strap

Cushioned Adjustable Thigh Strap

Durable Metal Rivets

Open Cell Foam

Specifications

Brand Name Milwaukee Item Name Performance Knee Pad
Type Stabilizer Size Universal
Width 7 in Material Gel/Polymer
Color Red Length 8 in
Closure Type Buckle UPC 045242793921

Packages

3 - UNIT - (3)