Abbotsford
KLN03614

KLEIN TOOLS, INC 3614 SAFETY GLASSES BIFOCALPLUS 1.5

Price $16.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3614

Description

Klein Tools Bifocal Safety Glasses (+1.50 Diopters) deliver dual-purpose protection and magnification for tradespeople who demand clarity and safety on the job. High-impact rated and UV-blocking, these glasses feature an anti-fog lens for clear vision in any environment. A low-profile, wraparound design with a slip-resistant nosepiece ensures a secure, comfortable fit that works seamlessly with other PPE.

Specifications

Brand Name Klein Tools Item Name Bifocal Safety Glasses +1.50
Type Safety Eyewear Lens Color Clear
UV Protection 99.9% UV Frame Style Semi-Frame
Frame Color Black / Orange Diopter +1.50
Frame Material Nylon For Use With Reading fine print and performing detail work
Includes Bi-Focal Safety Glasses With +1.50 diopters Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020)
Application General Construction

Packages

1 - UNIT - 1