Abbotsford
mil48228910

MILWAUKEE 48-22-8910 Cut Level 1 Winter Dipped Gloves - S

Price $10.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8910

Description

Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 1 Winter Insulated gloves are designed to provide ultimate warmth, allday comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. Lastly, the gloves are constructed of double dipped latex micro-finish for water resistance to provide best in class grip performance in the coldest of temperatures.


ANSI/ISEA 105-2016 Cut Level 1; EN 511: 01X; EN 388: 1141A

½ double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

10GA inner liner for warmth

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Insulated Gender Unisex
Size Small Material Nylon
Color Black/Red Cuff/Wrist Style Knit
Cut Level 1 Lining Acrylic Terry
Resists Cut Standards ANSI/ISEA 105-2016 Standard A1
UPC 045242005192

Packages

6 - UNIT - (6)