Description
Klein Tools Flame-Resistant Cooling Hard Hat Top Pad was designed for demanding work environments. This top pad features an active cooling insert positioned between soft fabric layers that cools immediately when wet and continues cooling as it absorbs sweat. Suitable for CAT 2 environments per NFPA 70E, it is built for safety-critical applications and designed for compatibility with Klein Tools Hard Hats.
Specifications
| Brand Name | Klein Tools | Item Name | Flame-Resistant Cooling Hard Hat Top Pad |
| Type | Headwear | Material | 50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon |
| Color/Finish | Gray | Standards | ASTM F1506-22 (ATPV 12 cal) |
| Application | Cooling Gear | UPC | 092644611469 |
Packages
| 1 - UNIT - 1 |