Abbotsford
kln60107rl

KLEIN TOOLS 60107RL Hard Hat, Non-Vented, Cap Style with Rechargeable Headlamp, White

Price $74.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60107RL
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!

Specifications

Brand Name Klein Tools Item Name Hard Hat with Rechargeable Headlamp
Type Cap Style Size 11.5 in L
Material PC/ABS Color White
Venting Non-Vented Includes 3 Rows 300 lm Boost, 215 lm Spot/High, 100 lm Flood/Low LED Bulb, 14 hr Lithium-Ion Battery
Application Class E UPC 092644604263

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok