Abbotsford
klnaeseb1

KLEIN TOOLS AESEB1 Bluetooth Jobsite Earbuds

Price $89.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:AESEB1
Documents Documents

Description

Klein Tools Bluetooth® Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with more than 5 hours of playtime from a single charge and an extra 10 hours with the compact charging case.

Specifications

Brand Name Klein Tools Item Name Bluetooth® Jobsite Earbud
Connectivity BT 5.0, Wireless Material ABS
Color Black/Gray/Orange Range 32.8 ft
Weight 0.127 lb Application For Hearing Protection, Wireless Bluetooth Connectivity
UPC 092644693427

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok