Abbotsford
KLNAESEM1S

KLEIN TOOLS AESEM1S Situational Awareness Bluetooth® Earmuffs

Price $157.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:AESEM1S

Description

Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth® technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth® volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime.


SMART SENSE featuring situational awareness technology allows users to safely listen to their surrounding environment and instantly identify potential hazards

Intuitive amplification of low-level sounds enhances clear communication between co-workers

High impulse, impact or constant sounds are compressed down to a safely listening level of 85dB

Enjoy premium audio quality with rich bass, clear mids and crisp treble through the latest Bluetooth® 5.1 technology

USB-C rechargeable battery offers up to 25 hours of runtime on a single charge

Noise Reduction Rating (NRR) of 23 protects and prolongs your hearing

Dual-knob design with unique grooves enables independent control of SMART SENSE and Bluetooth® volume

Vented headband provides cool comfort in the hot summer months

Soft memory-foam ear cushions designed for all-day use

Noise canceling microphones eliminate background for crystal clear calls in loud environments

Specifications

Material ABS,POM,Polycarbonate,TPE Type Situational Awareness Bluetooth Earmuffs
Application Airport Grounds,Arborist,Construction Sites,Distribution Warehouses,Factories,Hunting,Racing,Range Instructors UPC 092644693946

Packages

1 - UNIT - 1