Abbotsford
mil48733151

MILWAUKEE TOOL 48-73-3151 Reusable Corded Ear Plugs (3/Pack

Price $3.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-3151

Description

The Reusable Corded Ear Plugs (3 Pack) are designed for all-day comfort. These MILWAUKEE® ear plugs with cords allow for easy access and can be worn around your neck or hung on a cart while not in use. The corded ear plugs are made with soft comfortable silicone for all-day comfort and a quick-fit design allows you to get back to work faster while achieving a proper seal. These reusable ear plugs have an NRR of 26 to protect you against hazardous noise. These soft ear plugs also include a case for easy storage.

Specifications

Brand Name Milwaukee Item Name Earplug with Cord
Type Disposable, Reusable Noise Reduction Rating 26 dB
Size One Size Plug Color Red
Plug Material Foam Packaging Quantity 3 Pair/Pack
Packaging Type Pack Standards ANSI Approved, OSHA Compliant
UPC 045242552481

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok