Abbotsford
BRAI4311KITARC

W H BRADY I4311-KIT-ARC ARC FLASH KIT WIFI/BT NANA I4311

Price $5,972.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-ARC

Description

i4311 Transportable Industrial Desktop Safety and Facility Label Printer - Arc Flash Label Kit. Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4 inch wide label printer with an all-day battery and ergonomic carrying handle. Convenient kit: Save money and get everything you need to start creating durable, OSHA-compliant arc flash and electrical labels. 0.25 to 4 inch wide labels: The i4311 Printer lets you print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet. Durable labels and ribbons: B-595 vinyl labels, B-593 raised panel polyester labels and smear-proof ribbons withstand harsh environments. Kit includes printer and the following labels, ribbons and software: (1) 2.25" Continuous Orange Vinyl Label (B30C-2250-595-OR), (1) ANSI WARNING Vinyl Labels (B30-25-595-ANSIWA), (1) Raised Panel Polyester Labels (B30EP-174-593-WT), (2) Black Ribbon Cartridges (B30-R10000), (1) i4311 Printer (i4311-WB-SFID), (1) Brady Workstation Design and Print Pro (BWS-DPP-VWS).

Packages

1 - UNIT - 1