Abbotsford
mil48734541b

MILWAUKEE 48-73-4541B Cooling Microfiber Towel

Price $127.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4541B

Description

The MILWAUKEE® Cooling Microfiber Towel is designed to be activated by water to keep you cool on the jobsite. This cooling towel can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the cooling towel will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be worn in both indoor and outdoor environments, the comfortable microfiber material will provide you with long-lasting comfort.


KEEP COOL

Up to 4 hours of Cooling Time

Quick, 30 second absorption

Comfortable Microfiber Material

Blocks Harmful UV Rays

UPF 50+

Durable Edge Banding

Soak in water to activate.

Wring out any excess water.

Repeat when dry.

Specifications

Brand Name Milwaukee Tool Color Blue
Material Polyester,Spandex UPC 045242812967

Packages

1 - UNIT - 1