Abbotsford
BRAI4311KITPIPE

BRADY I4311-KIT-PIPE PIPE MARKER KIT WIFI/BTNA I4311

Price $10,038.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:I4311-KIT-PIPE

Description

i4311 Transportable Industrial Desktop Safety and Facility Label Printer - Pipe Marker Label Kit. Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle. Convenient kit: Save money and get everything you need to start creating durable, ANSI-compliant pipe markers right away. 0.25 to 4 inch wide labels: The i4311 Printer lets you print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet. Durable labels and ribbons: B-595 vinyl labels and smear-proof ribbons withstand harsh environments.

Packages

1 - UNIT - 1