Abbotsford
bratht534233

W H BRADY 0.5 inch x 2 inch BradyBondz Thermal Transfer Printable Label, White

Price $163.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:THT-53-423-3

Description

BradyBondz™ polyester labels for thermal transfer printers. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Specifications

Brand Name Brady Sub Brand WorkHorse
Item Name Label Type Label
Material Polyester Width 2 in
Adhesive Type Permanent Acrylic Thickness 0.003 in
Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen-Free (DIN VDE 0472 part 815), UL Recognized Application Asset Tracking, Barcode Labeling, Circuit Board ID Through Hole Top, Component and Equipment ID, General and Industrial ID and Rating Plates Applications
UPC 662820302391

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok