Abbotsford
emren1bi

ABB EN1BI 120-347V Survive-All™ EN Series Running Man Exit Sign, Black

Price $720.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EN1BI
Documents Documents

Description

Pictogram Exit Sign, Unit Type: NEMA-4X & NSF, single face, Colour: black, Battery Type: nickel-cadmium, 120 to 347VAC, no diagnostic, self-powered, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name Thomas & Betts Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Type Self-Powered
Housing Color Black Voltage Rating 120 - 347 VAC
Dimensions 14 in W x 9-1/4 in H Lamp Type LED
Legend On Letter Color Green
Number of Faces 1 Battery Type Nickel Cadmium
Emergency Illumination Time 120 min Mounting Universal
Series/Model EN Housing Material Polycarbonate
Background Color White Special Features NEMA 4X Enclosure
Standards CSA Certified, NSF Certified Application For Institutional, Industrial, Commercial, Hospitality
UPC 782683473080

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok