Abbotsford
MIL48228397B

MILWAUKEE 48-22-8397B PACKOUT™ 36oz Insulated Bottle with Chug Lid

Price $68.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8397B

Description

The MILWAUKEE® PACKOUT™ 36oz Insulated Bottle with Chug Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 36oz Insulated Bottle with Chug Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with thicker 18/8 stainless steel to withstand harsh jobsite environments. The dishwasher-safe 36oz Insulated Bottle comes with a leakproof chug lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Impact Resistant Body

Leakproof Chug Lid

Dishwasher Safe

Double Wall Vacuum Insulation

36oz Capacity

Not for use with carbonated beverages

Modular Connectivity with ALL PACKOUT™ Components

Most Versatile, Durable Modular Storage System

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Capacity 36 oz Diameter 3.93 in
Height 12.48 in Depth 3.93 in
Material Metal UPC 045242838905

Packages

6 - UNIT - (6)