EV Charging solution for home. Energy Management System specially designed to allow the connection of an EV Charger, in a house or dwelling, to an electrical panel that is at full capacity and would otherwise need to have an expensive service upgrade.

RVE DCC-10-40A EV Energy Management System 240/208V, 40A breaker included, Max 200A
Description
Specifications
Brand Name | RVE | Sub Brand | DCC |
Item Name | Charge Controller | Type | Demand |
Input Voltage | 240/208 VAC | Input Current | 40 A |
Load Current | 200 A | Dimensions | 11 in W x 4-1/2 in D x 11 in H |
Mounting | Wall/Ceiling | Operating Temperature | 32 - 113 °F |
Environmental Conditions | -4 to 158 °F Storage | For Use With | Electric Vehicle |
Includes | EV Charger Breaker and Split Core Current Transformers (CT) | Standards | cULus Listed, CSA Certified, CAN C22.2 14-13, UL 508 |
UPC | 628451514152 |
Packages
1 - UNIT - 1 |