Abbotsford
dctdcc1040a

RVE DCC-10-40A EV Energy Management System 240/208V, 40A breaker included, Max 200A

Price $1,145.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:DCC-10-40A
Documents Documents

Description

EV Charging solution for home. Energy Management System specially designed to allow the connection of an EV Charger, in a house or dwelling, to an electrical panel that is at full capacity and would otherwise need to have an expensive service upgrade.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand
Input Voltage 240/208 VAC Input Current 40 A
Load Current 200 A Dimensions 11 in W x 4-1/2 in D x 11 in H
Mounting Wall/Ceiling Operating Temperature 32 - 113 °F
Environmental Conditions -4 to 158 °F Storage For Use With Electric Vehicle
Includes EV Charger Breaker and Split Core Current Transformers (CT) Standards cULus Listed, CSA Certified, CAN C22.2 14-13, UL 508
UPC 628451514152

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok